3 3V 530 SDS
Description
3 3V 530 SDS V-BELT SHEAVE ; 3 GROOVES 5.3" OD BUSHED
Part # 3 3V 530 SDS
BDI # 618300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580133
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
JA 1 1/8
Description
JA 1 1/8 QD BUSHING ; 1-1/8" BORE 1-3/8" OD 1-1/16" LTB
Part # JA 1 1/8
BDI # 609172
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
464672
Bushing Series:
JA
2 3V 800 SDS
Description
2 3V 800 SDS V-BELT SHEAVE ; 2 GROOVES 8" OD BUSHED
Part # 2 3V 800 SDS
BDI # 616559
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580158
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
2
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
1197 | 1630In-Lbs
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
FHP
Global Part Number GPN:
382589
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
1041.4
Belt Style:
V-Belt
Belt Outside Length - Inch:
41
Belt Series:
4L
Belt Width - Inch:
0.5