2060FC2B-25.63 ULTRAMAX
Description
2060FC2B-25.63 ULTRAMAX SPEED REDUCER ; 796981
Part # 2060FC2B-25.63 ULTRAMAX
BDI # 21917792
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.94
Overall Width - Inch:
18.4
2060FC3B-38.46 ULTRAMAX
Description
2060FC3B-38.46 ULTRAMAX SPEED REDUCER ; 796983
Part # 2060FC3B-38.46 ULTRAMAX
BDI # 21917796
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.32
Overall Width - Inch:
18.4
2070FC2B-20.54 ULTRAMAX
Description
2070FC2B-20.54 ULTRAMAX SPEED REDUCER ; 796860
Part # 2070FC2B-20.54 ULTRAMAX
BDI # 21917802
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
28.34
Overall Width - Inch:
21
2070FC3B-37.83 ULTRAMAX
Description
2070FC3B-37.83 ULTRAMAX SPEED REDUCER ; 796863
Part # 2070FC3B-37.83 ULTRAMAX
BDI # 21917808
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
27.28
Overall Width - Inch:
21
2090FC3B-39.51 ULTRAMAX
Description
2090FC3B-39.51 ULTRAMAX SPEED REDUCER ; 6760013
Part # 2090FC3B-39.51 ULTRAMAX
BDI # 21917824
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
33.66
Overall Width - Inch:
26