2060FC3B-38.46 ULTRAMAX
Description
2060FC3B-38.46 ULTRAMAX SPEED REDUCER ; 796983
Part # 2060FC3B-38.46 ULTRAMAX
BDI # 21917796
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.32
Overall Width - Inch:
18.4
2090FC3B-39.51 ULTRAMAX
Description
2090FC3B-39.51 ULTRAMAX SPEED REDUCER ; 797128
Part # 2090FC3B-39.51 ULTRAMAX
BDI # 21917826
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
33.66
Overall Width - Inch:
26
2070FC3B-37.83 ULTRAMAX
Description
2070FC3B-37.83 ULTRAMAX SPEED REDUCER ; 796863
Part # 2070FC3B-37.83 ULTRAMAX
BDI # 21917808
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
27.28
Overall Width - Inch:
21
2090FC3B-39.51 ULTRAMAX
Description
2090FC3B-39.51 ULTRAMAX SPEED REDUCER ; 6760013
Part # 2090FC3B-39.51 ULTRAMAX
BDI # 21917824
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
33.66
Overall Width - Inch:
26
2080FC3B-38.88 ULTRAMAX
Description
2080FC3B-38.88 ULTRAMAX SPEED REDUCER ; 797271
Part # 2080FC3B-38.88 ULTRAMAX
BDI # 21917814
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
30.64
Overall Width - Inch:
23