Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
132.385
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
8MX48S21-2012
Description
8MX48S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 48T 4.8" PD 21MMW BORED 2012 BUSH
Part # 8MX48S21-2012
BDI # 21977250
Features
Pitch Diameter - Inch:
0.189
Flange Outside Diameter - Millimeter:
5.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.187
Face Width - Millimeter:
0.97
Face Width - Inch:
0.038
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
4.812
Mounting Method:
Bushed
14MX-48S-20
Description
14MX-48S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192048
BDI # 1094963
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
100R48H
Description
100R48H ROLLER CHAIN SPROCKET ; 1-1/4" P 48T R1 BUSHED W/HARDENED TOOTH
Part # 100R48
BDI # 17158659
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Split Taper Bushing
Global Part Number GPN:
573233
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed