4016 1 1/8
Description
4016 1 1/8 CHAIN CPLG HUB ; 1-1/4" BORE 1-31/32" HUB DIA
Part # 4016 1 1/8
BDI # 620384
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
10R STD FLEX ELEMNT WRAPFLEX 0789007
Description
10R STD FLEX ELEMNT WRAPFLEX 0789007 ; 0789007
Part # 4500023
BDI # 18483834
Features
Component:
Element Assembly
Width - Millimeter:
27.94
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.72
Outside Diameter - Millimeter:
94.488
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.1
4016 1 3/16
Description
4016 1 3/16 CHAIN CPLG HUB ; 1-3/16" BORE 1-31/32" HUB DIA
Part # 4016 1 3/16
BDI # 620385
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
4016 3/4
Description
4016 3/4 CHAIN CPLG HUB ; 3/4" BORE 1-31/32" HUB DIA
Part # 4016 3/4
BDI # 620387
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25