7HS

COMPARE

7HS

Description
7HS ELASTOMERIC COUPLING SLEEVE

TB WOODS

Part # 7HS

BDI # 994976

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 2.188

Price Inventory : Available to order
Loading Price
QTY
10HS

COMPARE

10HS

Description
10HS ELASTOMERIC COUPLING SLEEVE

TB WOODS

Part # 10HS

BDI # 984429

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 3.438

Price Inventory : Available to order
Loading Price
QTY
8HS

COMPARE

8HS

Description
8HS ELASTOMERIC COUPLING SLEEVE

TB WOODS

Part # 8HS

BDI # 994977

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY
8E SLEEVE

COMPARE

8E SLEEVE

Description
8E COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 8E-SLEEVE

BDI # 594436

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY
FXL 1E SLEEVE

COMPARE

FXL 1E SLEEVE

Description
FXL 1E COUPLING SLEEVE

TIMKEN LOVEJOY

Part # FXL 1E SLEEVE

BDI # 23187436

Features

Component: Sleeve Assembly
Width - Millimeter: 92.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: HercuFlex | Flanged | With Labyrinth Seal | 6000RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 8000In-Lbs
Width - Inch: 3.63

Price Inventory : Available to order
Loading Price
QTY