Page 1 of 3

Next

Compare
H50SDS28

COMPARE

H50SDS28

Description
H50SDS28 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 28T QD-BUSH W/HT

TSUBAKI

Part # 50SDS28H

BDI # 920265

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.582
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.922
Other Features: QD Bushing
Pitch Diameter - Millimeter: 141.79
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TL28H100

COMPARE

TL28H100

Description
TL28H100 TIMING PULLEY ; 4.456" PD 28T BORE FOR 2012 BUSH

GATES

Part # 78817049

BDI # 1135924

Features

Pitch Diameter - Inch: 4.456
Flange Outside Diameter - Millimeter: 119.05
Inch - Metric: Inch
Outside Diameter - Inch: 4.402
Face Width - Millimeter: 33.325

Face Width - Inch: 1.312
Belt Pitch: 1/2 Inch
Other Features: Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter: 113.182
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40BTB28

COMPARE

40BTB28

Description
40BTB28 ROLLER CHAIN SPROCKET ; 1/2" 28T BORE FOR 1610 BUSHING

MARTIN SPROCKET & GR

Part # 40BTB28

BDI # 620136

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 4.465
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.738
Other Features: Taper Lock Bushing
Global Part Number GPN: 32068
Pitch Diameter - Millimeter: 113.42
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-28S-12

COMPARE

8MX-28S-12

Description
8MX-28S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181028

BDI # 1117371

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 81.534
Inch - Metric: Metric
Outside Diameter - Inch: 2.744
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-28S-37

COMPARE

14MX-28S-37

Description
14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193028

BDI # 1094879

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 137.16
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY