Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
2B110-SK
Description
2B110-SK V-BELT QD SHEAVE ; 2A10.6B11.0-SK QD SHEAVE
Part # 455599
BDI # 280610
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
D50CTB68
Description
D50CTB68 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D50CTB68
BDI # 607872
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
13.533
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.894
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30368
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Bushed
50B50
Description
50B50 ROLLER CHAIN SPROCKET ; 5/8" P 50T 1" MIN PLAIN BORE
Part # 50B50
BDI # 622001
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Global Part Number GPN:
36277
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
60BS44 2
Description
60BS44 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS44 2
BDI # 623156
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Other Features:
With 2 Set Screw
Global Part Number GPN:
35464
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore