Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346237
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
HF724-15-B5-H-P16
Description
HF724-15-B5-H-P16 WORM SPEED REDUCER ; POR NON RET SGL REDUCTION 2.38" CD
Part # 47016
BDI # 21838459
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.07