Page 1 of 17

Next

Compare
140B19

COMPARE

140B19

Description
140B19 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 140B19

BDI # 615585

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.633
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.538
Global Part Number GPN: 35993
Pitch Diameter - Millimeter: 270.078
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
N 44

COMPARE

N 44

Description
N 44 BRG LOCKNUT

SKF

Part # N 44

BDI # 1266319

Features

Thread Size: 8.628-8
Inch - Metric: Inch
Outside Diameter - Inch: 11
Outside Diameter - Millimeter: 279.4
Threads per Inch: 8

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32.004

Price Inventory : Available to order
Loading Price
QTY
5V10.9X2-SK

COMPARE

5V10.9X2-SK

Description
5V10.9X2-SK TRANSMISSION PULLEY

TB WOODS

Part # 5V1092

BDI # 994611

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.9
Outside Diameter - Millimeter: 276.86
Other Features: QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed

Belt Series: 5V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
140B18

COMPARE

140B18

Description
140B18 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 140B18

BDI # 615584

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.078
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.974
Global Part Number GPN: 35992
Pitch Diameter - Millimeter: 255.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40XHR300

COMPARE

40XHR300

Description
40XHR300 TIMING PULLEY ; NON-RETURNABLE GEARBELT

BROWNING

Part # 1057827

BDI # 325133

Features

Pitch Diameter - Inch: 11.141
Flange Outside Diameter - Millimeter: 296.875
Inch - Metric: Inch
Outside Diameter - Inch: 11.031
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Extra Heavy | Split Taper Bushing | Type 12
Pitch Diameter - Millimeter: 282.981
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY