D1890-14M-85
Description
D1890-14M-85 DUAL SYNCHRONOUS BELT ; 101745282
Part # D1890-14M-85
BDI # 234254
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14M Double
Belt Width - Inch:
3.346
Global Part Number GPN:
315721
Belt Width - Millimeter:
85
Belt Pitch Length - Millimeter:
1890
Belt Pitch Length - Inch:
74.409
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
TP1800-8MGT-85
Description
TP1800-8MGT-85 TIMING BELT ; 8MM PITCH 1800MM PITCH LEN
Part # 92320064
BDI # 1136235
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT Double
Other Features:
Poly Chain | Twin Power Grip GT
Global Part Number GPN:
377601
Belt Width - Millimeter:
85
Belt Pitch Length - Millimeter:
1800
Belt Pitch Length - Inch:
70.866
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577397
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed