RACK-3DP14
Description
RACK-3DP14 RACK GEAR ; 3" FACE X 1-1/2" THICK X 48" OAL
Part # RACK-3DP14
BDI # 23870571
Features
Overall Thickness - Millimeter:
38.1
Overall Thickness - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Length - Millimeter:
1219.2
Pressure Angle:
14-1/2 Degree
Length - Inch:
48