863B-112K-M1
        
            Description
            
            863B-112K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00376
BDI # 180270
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.75HP
                        
        
                            Nominal Max Output RPM:
                            
                                15.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                17.13
                        
        
                            Overall Width - Inch:
                            
                                8
                        
        
843BF-112K-M8
        
            Description
            
            843BF-112K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00290
BDI # 180186
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.33HP
                        
        
                            Nominal Max Output RPM:
                            
                                15.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.69
                        
        
                            Overall Width - Inch:
                            
                                7.87
                        
        
F843B-112K-B5-M1
        
            Description
            
            F843B-112K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
    
Part # F00836
BDI # 180623
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.33HP
                        
        
                            Nominal Max Output RPM:
                            
                                15.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.94
                        
        
                            Overall Width - Inch:
                            
                                6.62
                        
        
S842BR-112K-M1
        
            Description
            
            S842BR-112K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01239
BDI # 181011
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.33HP
                        
        
                            Nominal Max Output RPM:
                            
                                15.9
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                14.986
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.59
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                11.54
                        
        
SF842BR-112K-B5-M1
        
            Description
            
            SF842BR-112K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01451
BDI # 181195
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.33HP
                        
        
                            Nominal Max Output RPM:
                            
                                15.9
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                14.986
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.59
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                9.79