S863BR-118K-M1
        
            Description
            
            S863BR-118K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01357
BDI # 181128
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                14.6
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                29.972
                        
        
                            Nominal Center Distance - Inch:
                            
                                1.18
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                17.17
                        
        
SF833BR-118K-B5-M1
        
            Description
            
            SF833BR-118K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01435
BDI # 181179
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.33HP
                        
        
                            Nominal Max Output RPM:
                            
                                14.6
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                31
                        
        
                            Nominal Center Distance - Inch:
                            
                                1.22
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                11.24
                        
        
SF853BR-118K-B5-M1
        
            Description
            
            SF853BR-118K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01564
BDI # 181299
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                1HP
                        
        
                            Nominal Max Output RPM:
                            
                                14.6
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                22.606
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.89
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                13.17
                        
        
SF863BR-118K-B7-M1
        
            Description
            
            SF863BR-118K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01629
BDI # 181363
Features
        
                            Mounting Frame:
                            
                                143TC/145TC
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                14.6
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                29.21
                        
        
                            Nominal Center Distance - Inch:
                            
                                1.15
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                16
                        
        
S833BR-118K-M1
        
            Description
            
            S833BR-118K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01221
BDI # 180993
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.33HP
                        
        
                            Nominal Max Output RPM:
                            
                                14.6
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                31
                        
        
                            Nominal Center Distance - Inch:
                            
                                1.22
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.99