ALWW8501 1288/1 SINGLE
        
            Description
            
            ALWW8501 1288/1 SGL O/P ; POR SPARTAN WORM GEAR DRIVE
    
Part # 0270-01108
BDI # 476164
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.25HP
                        
        
                            Nominal Max Output RPM:
                            
                                1.4
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                85.09
                        
        
                            Nominal Center Distance - Inch:
                            
                                3.35
                        
        
                            Other Features:
                            
                                Double Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft | Optional L or R Output
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.08