S842BR-140K-M1
Description
S842BR-140K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01243
BDI # 181015
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
12.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.54
S852BR-140K-M1
Description
S852BR-140K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01288
BDI # 181060
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
12.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.32
S832BR-140K-M1
Description
S832BR-140K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01198
BDI # 180970
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
12.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.79
843BF-140K-M8
Description
843BF-140K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00292
BDI # 180188
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
12.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.69
Overall Width - Inch:
7.87
833BF-140K-M8
Description
833BF-140K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00190
BDI # 180086
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
12.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6.3