VTR115-016-0 STANDARD COMPONENTS
        
            Description
            
            VTR115-016-0 STANDARD COMPONENT GEARHEAD ; NON-RETURNABLE PLANETARY
    
Part # 27-319-445
BDI # 847714
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Not Available
                        
        
                            Nominal Max Output RPM:
                            
                                109.4
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                0
                        
        
                            Nominal Center Distance - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Output Shaft With Key | Other Mount Flange Mounted
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                9.331
                        
        
VT006-016-0-RM060-6
        
            Description
            
            VT006-016-0-RM060-6 PLANETARY GEARHEAD ; NON-RETURNABLE
    
Part # 27-119314-G772
BDI # 847418
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Not Available
                        
        
                            Nominal Max Output RPM:
                            
                                109.4
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                Double Reduction
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                7.259
                        
        
                            Overall Width - Inch:
                            
                                2.402
                        
        
VT006-016-0-RM060-17
        
            Description
            
            VT006-016-0-RM060-17 PLANETARY GEARHEAD ; NON-RETURNABLE
    
Part # 27-119314-G315
BDI # 847416
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Not Available
                        
        
                            Nominal Max Output RPM:
                            
                                109.4
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                Double Reduction
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                7.259
                        
        
                            Overall Width - Inch:
                            
                                2.402
                        
        
VT014-016-0-RM142-71
        
            Description
            
            VT014-016-0-RM142-71 PLANETARY GEARHEAD ; NON-RETURNABLE
    
Part # 27-119254-G760
BDI # 847253
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Not Available
                        
        
                            Nominal Max Output RPM:
                            
                                109.4
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                Double Reduction
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.87
                        
        
                            Overall Width - Inch:
                            
                                5.591
                        
        
UT014-016-0-RM142-71
        
            Description
            
            UT014-016-0-RM142-71 PLANETARY GEARHEAD ; NON-RETURNABLE
    
Part # 42-114340-F208
BDI # 850410
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Not Available
                        
        
                            Nominal Max Output RPM:
                            
                                109.4
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                Double Reduction
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.827
                        
        
                            Overall Width - Inch:
                            
                                5.591