S863BR-160K-M1
        
            Description
            
            S863BR-160K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01360
BDI # 181131
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                1.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                10.9
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                29.972
                        
        
                            Nominal Center Distance - Inch:
                            
                                1.18
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                17.17
                        
        
F653BF-160-B5
        
            Description
            
            F653BF-160-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
    
Part # 28855
BDI # 166022
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                10.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | No Lubricant
                        
        
                            Global Part Number GPN:
                            
                                338760
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                18.63
                        
        
833B-160K-M1
        
            Description
            
            833B-160K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00173
BDI # 180069
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.125HP
                        
        
                            Nominal Max Output RPM:
                            
                                10.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                13.78
                        
        
                            Overall Width - Inch:
                            
                                6
                        
        
F653B-160-B5
        
            Description
            
            F653B-160-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
    
Part # 28854
BDI # 166021
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                10.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | No Lubricant
                        
        
                            Global Part Number GPN:
                            
                                338751
                        
        
                            Mounting Method:
                            
                                Base Mounted
                        
        
                            Overall Length - Inch:
                            
                                17.88
                        
        
F653BF-160-B7
        
            Description
            
            F653BF-160-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
    
Part # 28853
BDI # 166020
Features
        
                            Mounting Frame:
                            
                                143TC/145TC
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                10.9
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | No Lubricant
                        
        
                            Global Part Number GPN:
                            
                                338761
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                18.63