Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.6
20GWPF1 18
Description
20GWPF1 18 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # G311
BDI # 358320
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.47
6GWPF1 17.6
Description
6GWPF1 17.6 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E432
BDI # 358374
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
99.4
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
20GWVPW3 18
Description
20GWVPW3 18 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # G099
BDI # 358328
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.031
20Q18H14WP
Description
20Q18H14WP REDUCER ; TIGEAR-2 WITH WHITE PAINT
Part # 20Q18H14WP
BDI # 20490471
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
With White Paint
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.6