F862B-2.9K-B11-M1
Description
F862B-2.9K-B11-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00886
BDI # 180671
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
603.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.26