M1145029.00
        
            Description
            
            M1145029.00 AC GEARMOTOR ; 1/15HP 8RPM 38 TENV 115/230V 1PH 60HZ
    
Part # M1145029
BDI # 557585
Features
        
                            Mounting Frame:
                            
                                38-D
                        
        
                            Nominal Max Input Rating:
                            
                                Gear Motor
                        
        
                            Nominal Max Output RPM:
                            
                                8
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                0
                        
        
                            Nominal Center Distance - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Permanent Split Capacitor Design | Optional Conduit Box
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                10.46
                        
        
M1115025.00
        
            Description
            
            M1115025.00 DC GEARMOTOR ; 216:1 9RPM 268LBIN 1/20HP 30V
    
Part # M1115025.00
BDI # 20181009
Features
        
                            Mounting Frame:
                            
                                30-E
                        
        
                            Nominal Max Input Rating:
                            
                                Gear Motor
                        
        
                            Nominal Max Output RPM:
                            
                                8
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                0
                        
        
                            Nominal Center Distance - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Optional Conduit Box
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                10.07