6GWBPF2 285
Description
6GWBPF2 285 WORM GEAR REDUCER ; NON-RETURNABLE INDUSTRIAL RIGHT ANGLE
Part # G483
BDI # 358359
Features
Mounting Frame:
56
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
6.1
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWBPF1 285
Description
6GWBPF1 285 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E468
BDI # 358343
Features
Mounting Frame:
56
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
6.1
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81