DT060-003-0-RM060-1
Description
DT060-003-0-RM060-1 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-113340-B745
BDI # 847746
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.291
Overall Width - Inch:
2.4
Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75
DT060-003-0-RM060-7
Description
DT060-003-0-RM060-7 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-113340-E188
BDI # 847755
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.291
Overall Width - Inch:
2.4
PR6140-003-KS-S-0601-32.0
Description
PR6140-003-KS-S-0601-32.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01266
BDI # 184014
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.291