096000.00
Description
096000.00 AC GEARMOTOR ; PE350 336:1 5/4RPM 310LBIN 08HP L42Y
Part # 096000.00
BDI # 20187585
Features
Mounting Frame:
L42Y
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Rugged Housing | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.36
SF843BR-360K-B5-M1
Description
SF843BR-360K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01506
BDI # 181245
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.574
Nominal Center Distance - Inch:
0.81
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12
SF833BR-360K-B5-M1
Description
SF833BR-360K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01445
BDI # 181189
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.24
S833BR-360K-M1
Description
S833BR-360K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01231
BDI # 181003
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.99
SF853BR-360K-B5-M1
Description
SF853BR-360K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01574
BDI # 181309
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.17