XT060-004-0-RM060-28A
Description
XT060-004-0-RM060-28A PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 65-120449-G532
BDI # 853271
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.606
Overall Width - Inch:
3.15
XT060-004-0-RM060-7
Description
XT060-004-0-RM060-7 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 65-120449-G534
BDI # 853273
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.606
Overall Width - Inch:
2.402
XT060-004-0-RM060-343
Description
XT060-004-0-RM060-343 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 65-120449-G536
BDI # 853275
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.596
Overall Width - Inch:
2.402
F862B-3.9K-B11-M1
Description
F862B-3.9K-B11-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00902
BDI # 180685
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.61
Overall Width - Inch:
9.26
F621B-4-B9
Description
F621B-4-B9 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28094
BDI # 165403
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338501
Mounting Method:
Base Mounted
Overall Length - Inch:
12.15