S853BR-400K-M1
        
            Description
            
            S853BR-400K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01323
BDI # 181094
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.25HP
                        
        
                            Nominal Max Output RPM:
                            
                                4.4
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                22.606
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.89
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.53
                        
        
SF853BR-400K-B5-M1
        
            Description
            
            SF853BR-400K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01575
BDI # 181310
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.25HP
                        
        
                            Nominal Max Output RPM:
                            
                                4.4
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                22.606
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.89
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                13.17
                        
        
SF843BR-400K-B5-M1
        
            Description
            
            SF843BR-400K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01507
BDI # 181246
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.16HP
                        
        
                            Nominal Max Output RPM:
                            
                                4.4
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                20.574
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.81
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                12
                        
        
WA309A-400K-K
        
            Description
            
            WA309A-400K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE
    
Part # 45579
BDI # 169062
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.125HP
                        
        
                            Nominal Max Output RPM:
                            
                                4.4
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                28.448
                        
        
                            Other Features:
                            
                                Double Reduction | Sub Fractional HP
                        
        
                            Global Part Number GPN:
                            
                                339198
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                5.125
                        
        
FWC718-400-B5-G
        
            Description
            
            FWC718-400-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
    
Part # 52552
BDI # 171901
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.16HP
                        
        
                            Nominal Max Output RPM:
                            
                                4.4
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                44.45
                        
        
                            Other Features:
                            
                                Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
                        
        
                            Global Part Number GPN:
                            
                                343895
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                10.5