SA67TR37DT80N4-KS 850076031.05.05.001
        
            Description
            
            SA67TR37DT80N4-KS 543TO1 GEARMOTOR ; 543:1 HOLLOW SHAFT
    
Part # SA67TR37DT80N4-KS 850076031.05.05.001
BDI # 21489786
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Gear Motor
                        
        
                            Nominal Max Output RPM:
                            
                                3.1
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Motor Included:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                22
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.866
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                21.85