SA57DT71D4/TH 01.3123468501.000305
        
            Description
            
            SA57DT71D4/TH GEARMOTOR ; HOLLOW SHAFT
    
Part # SA57DT71D4/TH 01.3123468501.000305
BDI # 21489781
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Gear Motor
                        
        
                            Nominal Max Output RPM:
                            
                                15
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Motor Included:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                20
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.787
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                17.953