Features
        
                            Pitch Diameter - Inch:
                            
                                37.896
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                37.786
                        
        
                            Face Width - Millimeter:
                            
                                101.6
                        
        
                            Face Width - Inch:
                            
                                4
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
                        
        
                            Global Part Number GPN:
                            
                                577566
                        
        
                            Pitch Diameter - Millimeter:
                            
                                962.558
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                37.896
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                37.786
                        
        
                            Face Width - Millimeter:
                            
                                69.85
                        
        
                            Face Width - Inch:
                            
                                2.75
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
                        
        
                            Global Part Number GPN:
                            
                                577451
                        
        
                            Pitch Diameter - Millimeter:
                            
                                962.558
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                37.896
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                37.786
                        
        
                            Face Width - Millimeter:
                            
                                53.975
                        
        
                            Face Width - Inch:
                            
                                2.125
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                962.558
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                40
                        
        
P216-14MGT-115
        
            Description
            
            P216-14MGT-115 SYNCHRONOUS PULLEY ; 216GROVES 14MM P 115MM W
    
Part # 77111216
BDI # 1125533
Features
        
                            Pitch Diameter - Inch:
                            
                                37.896
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                37.786
                        
        
                            Face Width - Millimeter:
                            
                                133.35
                        
        
                            Face Width - Inch:
                            
                                5.25
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                962.558
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                115
                        
        
P216-14MGT-170
        
            Description
            
            P216-14MGT-170 SYNCHRONOUS PULLEY ; 216GROVES 14MM P 170MM W
    
Part # 77117216
BDI # 1125534
Features
        
                            Pitch Diameter - Inch:
                            
                                37.896
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                37.786
                        
        
                            Face Width - Millimeter:
                            
                                187.325
                        
        
                            Face Width - Inch:
                            
                                7.375
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type D2
                        
        
                            Pitch Diameter - Millimeter:
                            
                                962.558
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                170