Page 1 of 468

Next

Compare
16C31 MTO SPROCKET

COMPARE

16C31 MTO SPROCKET

Description
16C31 MTO METRIC SPROCKET

MARTIN SPROCKET & GR

Part # 16C31 MTO SPROCKET

BDI # 21552426

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.885
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.434
Other Features: Simplex Type
Pitch Diameter - Millimeter: 251.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160B15H 3-1/8IN DRUM SPROCKET

COMPARE

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.62

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.608
Pitch Diameter - Millimeter: 244.348
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
13E

COMPARE

13E

Description
13E QUADRA-FLEX SLEEVE ; 11-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 13E

BDI # 615405

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : In stock
Loading Price
QTY
3 C 105 TB

COMPARE

3 C 105 TB

Description
3 C 105 TB V-BELT SHEAVE ; 3 GROOVE C BELT 10.9" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 C 105 TB

BDI # 618213

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.9
Outside Diameter - Millimeter: 276.86
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style

Global Part Number GPN: 580948
Mounting Method: Bushed
Belt Series: C
Bushing Size: 2517
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
50BS49 1 3/4

COMPARE

50BS49 1 3/4

Description
50BS49 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 50BS49 1 3/4

BDI # 621736

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 9.755
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.11
Other Features: With 2 Set Screw
Global Part Number GPN: 35136
Pitch Diameter - Millimeter: 247.78
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY