Features
Thread Size:
TR320 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Nominal Thickness - Inch:
1.654
Nominal Thickness - Millimeter:
42
Features
Thread Size:
12.562-6
Inch - Metric:
Inch
Outside Diameter - Inch:
15.005
Outside Diameter - Millimeter:
381.127
Threads per Inch:
6
Nominal Thickness - Inch:
1.656
Nominal Thickness - Millimeter:
42.062
Features
Thread Size:
13.339-5
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Threads per Inch:
5
Nominal Thickness - Inch:
1.781
Nominal Thickness - Millimeter:
45.237
14MX90S125-5040
Description
14MX90S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756634
Part # 14MX90S125-5040
BDI # 24302066
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX90S20-3525
Description
14MX90S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756635
Part # 14MX90S20-3525
BDI # 24302068
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
20