SLD 900 MM 260
Description
SLD-900-MM-260 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # SLD-900-MM-260
BDI # 598964
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.945
Outside Diameter - Millimeter:
405
Bore - Millimeter:
260
Length - Millimeter:
0
Other Features:
External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
0
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.945
Outside Diameter - Millimeter:
405
Bore - Millimeter:
240
Length - Millimeter:
108.991
Other Features:
12 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
4.291
2-5V-1600-TB
Description
2-5V-1600-TB V-BELT SHEAVE ; QD BUSHED 101757101
Part # 2-5V-1600-TB
BDI # 24305709
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
2
5-8V-1600-F
Description
5-8V-1600-F V-BELT SHEAVE ; QD BUSHED 101758579
Part # 5-8V-1600-F
BDI # 24308377
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
5
5-8V-1600-S
Description
5-8V-1600-S V-BELT SHEAVE ; QD BUSHED 101758580
Part # 5-8V-1600-S
BDI # 24308379
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Web Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
S1
Number of Grooves:
5