Features
Thread Size:
TR340 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Outside Diameter - Millimeter:
440
Nominal Thickness - Inch:
2.165
Nominal Thickness - Millimeter:
55
Features
Thread Size:
TR360 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Outside Diameter - Millimeter:
420
Nominal Thickness - Inch:
1.772
Nominal Thickness - Millimeter:
45
Features
Thread Size:
14.17-5
Inch - Metric:
Inch
Outside Diameter - Inch:
16.505
Outside Diameter - Millimeter:
419.227
Threads per Inch:
5
Nominal Thickness - Inch:
1.781
Nominal Thickness - Millimeter:
45.237
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
424.459
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
P6820M115-J
Description
P6820M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755688
Part # P6820M115-J
BDI # 24303558
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.346
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed