120R45
Description
120R45 ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 45T C-HUB BOTH SIDES
Part # 120R45
BDI # 615195
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571469
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Global Part Number GPN:
31548
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
21.653
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.23
Other Features:
Duplex Type
Global Part Number GPN:
570400
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Duplex Type
Global Part Number GPN:
570275
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore
D200B25 X 3-15/16 1X1/2IN KW MTO
Description
D200B25 X 3-15/16 1X1/2IN KW CHN SPRCKET ; 200CHAIN 25T
Part # D200B25 X 3-15/16 1X1/2IN KW MTO
BDI # 25199648
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Finished Bore