7 C 270 S
Description
7 C 270 S V-BELT SHEAVE ; 7GR C 27" PD BORED FOR S1 BUSHING
Part # 7 C 270 S
BDI # 21979328
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
26.744
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.326
Other Features:
Simplex Type
Global Part Number GPN:
570771
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
26.738
Inch - Metric:
Inch
Outside Diameter - Inch:
26.628
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573686
Pitch Diameter - Millimeter:
679.145
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Global Part Number GPN:
31552
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581157
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
2