E140M HSU ELEMENT OMEGA 7300071MHSU
Description
E140M HSU ELEMENT OMEGA 7300071MHSU ; NON-RETURNABLE
Part # 10287808
BDI # 18143304
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 127
Coupling Type:
Elastomeric Coupling
Torque:
38400Nm
Width - Inch:
0
E140 ELEMENT OMEGA 7300071
Description
E140 ELEMENT OMEGA 7300071 ; NON-RETURNABLE
Part # 10287345
BDI # 18143282
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
340200In-Lbs
Width - Inch:
0