Page 1 of 5

Next

Compare
14MX180S37-4030

COMPARE

14MX180S37-4030

Description
14MX180S37-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756679

TIMKEN

Part # 14MX180S37-4030

BDI # 24301842

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
F14MX180S20-F

COMPARE

F14MX180S20-F

Description
F14MX180S20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755371

TIMKEN

Part # F14MX180S20-F

BDI # 24302720

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
F14MX180S37-E

COMPARE

F14MX180S37-E

Description
F14MX180S37-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755373

TIMKEN

Part # F14MX180S37-E

BDI # 24302724

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 51.562
Face Width - Inch: 2.03

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX180S20-3525

COMPARE

14MX180S20-3525

Description
14MX180S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756678

TIMKEN

Part # 14MX180S20-3525

BDI # 24301840

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX180S68-4535

COMPARE

14MX180S68-4535

Description
14MX180S68-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756680

TIMKEN

Part # 14MX180S68-4535

BDI # 24301844

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY