Page 1 of 4

Next

Compare
P14420M115-N

COMPARE

P14420M115-N

Description
P14420M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755804

TIMKEN

Part # P14420M115-N

BDI # 24302854

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P14420M230-P

COMPARE

P14420M230-P

Description
P14420M230-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755806

TIMKEN

Part # P14420M230-P

BDI # 24302858

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed
Belt Width - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY
P14420M290-P

COMPARE

P14420M290-P

Description
P14420M290-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755807

TIMKEN

Part # P14420M290-P

BDI # 24302860

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY
P14420M170-N

COMPARE

P14420M170-N

Description
P14420M170-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755805

TIMKEN

Part # P14420M170-N

BDI # 24302856

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P14420M340-W

COMPARE

P14420M340-W

Description
P14420M340-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755808

TIMKEN

Part # P14420M340-W

BDI # 24302862

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY