Features
        
                            Thread Size:
                            
                                M200 X 3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.843
                        
        
                            Outside Diameter - Millimeter:
                            
                                250
                        
        
                            Nominal Thickness - Inch:
                            
                                1.142
                        
        
                            Nominal Thickness - Millimeter:
                            
                                29
                        
        
14MX56S125-4535
        
            Description
            
            14MX56S125-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756546
    
Part # 14MX56S125-4535
BDI # 24301996
Features
        
                            Pitch Diameter - Inch:
                            
                                9.824
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                263.144
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.715
                        
        
                            Face Width - Millimeter:
                            
                                134.366
                        
        
                            Face Width - Inch:
                            
                                5.29
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                249.53
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
14MX56S68-3525
        
            Description
            
            14MX56S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756549
    
Part # 14MX56S68-3525
BDI # 24302002
Features
        
                            Pitch Diameter - Inch:
                            
                                9.825
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                263.144
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.715
                        
        
                            Face Width - Millimeter:
                            
                                76.454
                        
        
                            Face Width - Inch:
                            
                                3.01
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                249.55
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P5614M85-3535
        
            Description
            
            P5614M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755618
    
Part # P5614M85-3535
BDI # 24303418
Features
        
                            Pitch Diameter - Inch:
                            
                                9.825
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                263.525
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.715
                        
        
                            Face Width - Millimeter:
                            
                                93.675
                        
        
                            Face Width - Inch:
                            
                                3.688
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                249.55
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P5614M115-F
        
            Description
            
            P5614M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755611
    
Part # P5614M115-F
BDI # 24303404
Features
        
                            Pitch Diameter - Inch:
                            
                                9.825
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                263.525
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.715
                        
        
                            Face Width - Millimeter:
                            
                                125.425
                        
        
                            Face Width - Inch:
                            
                                4.938
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                249.55
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter