Page 1 of 109

Next

Compare
5 C 95 E

COMPARE

5 C 95 E

Description
5 C 95 E V-BELT SHEAVE ; 5 GROOVES 9.9" OD BUSHED

MARTIN SPROCKET & GR

Part # 5 C 95 E

BDI # 620987

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.9
Outside Diameter - Millimeter: 251.46
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 580572
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 5

Price Inventory : In stock
Loading Price
QTY
12S P/B

COMPARE

12S P/B

Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S P/B

BDI # 614975

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : In stock
Loading Price
QTY
60X40

COMPARE

60X40

Description
60X40 WELD ON SPROCKET

RINGBALL

Part # 60X40

BDI # 18261958

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.56
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.98
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 242.824
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
E10B48

COMPARE

E10B48

Description
E10B48 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E10B48

BDI # 608330

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-3
Pitch Diameter - Inch: 9.556
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 9.911
Other Features: Triplex Type
Global Part Number GPN: 570810
Pitch Diameter - Millimeter: 242.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A14

COMPARE

32A14

Description
32A14 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A14

BDI # 618477

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 8.988
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 9.962
Other Features: Simplex Type
Global Part Number GPN: 570097
Pitch Diameter - Millimeter: 228.295
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY