PB8MX25S21
Description
PB8MX25S21 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 25 TEETH 21MM BELT WIDTH
Part # PB8MX25S21
BDI # 21445607
Features
Pitch Diameter - Inch:
0.099
Flange Outside Diameter - Millimeter:
2.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.096
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.506
Mounting Method:
Rough Bore
Belt Width - Millimeter:
21
8MX25S12-1108
Description
8MX25S12-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 25T 12MM W BORE FOR 1108 BUSHING
Part # 8MX25S12-1108
BDI # 21976868
Features
Pitch Diameter - Inch:
0.099
Flange Outside Diameter - Millimeter:
2.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.096
Face Width - Millimeter:
0.63
Face Width - Inch:
0.025
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
2.506
Mounting Method:
Bushed
PB8MX25S36
Description
PB8MX25S36 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 25 TEETH 36MM BELT WIDTH
Part # PB8MX25S36
BDI # 21445608
Features
Pitch Diameter - Inch:
0.099
Flange Outside Diameter - Millimeter:
2.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.096
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.506
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36
8MX25S21-1108
Description
8MX25S21-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 25T 21MM W BORE FOR 1108 BUSHING
Part # 8MX25S21-1108
BDI # 21976870
Features
Pitch Diameter - Inch:
0.099
Flange Outside Diameter - Millimeter:
2.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.096
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
2.506
Mounting Method:
Bushed
PB8MX25S12
Description
PB8MX25S12 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 25T 2.51" PD 12MM WIDE MPB
Part # PB8MX25S12
BDI # 21978354
Features
Pitch Diameter - Inch:
0.099
Flange Outside Diameter - Millimeter:
2.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.096
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.506
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12