Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586802
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
3B124SK
Description
3B124SK V-BELT PULLEY ; 12.75" OD 3 GROOVE SK BUSHING CAST IRON
Part # 3B124SK
BDI # 742915
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
587298
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
8B124E
Description
8B124E V-BELT PULLEY ; 12.75" OD 8 GROOVE E BUSHING CAST IRON
Part # 8B124E
BDI # 747403
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588869
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
8
5TB124-Q2
Description
5TB124-Q2 V-BELT PULLEY ; 12.75" 4 GROOVE CAST IRON TAPER BUSHING
Part # 5TB124-Q2
BDI # 745371
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Global Part Number GPN:
588565
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
10B124E
Description
10B124E V-BELT PULLEY ; 12.75" OD 10 GROOVE E BUSHING CAST IRON
Part # 10B124E
BDI # 740462
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588330
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
10