Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571701
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Rough Bore
50BS70 1 1/8
Description
50BS70 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS70 1 1/8
BDI # 621841
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
33518
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore
50BS70 1 1/4
Description
50BS70 1 1/4 ROLLER CHAIN SPROCKET ; 50 CHAIN 70T B-HUB ONE SIDE 1-1/4IN FB
Part # 50BS70 1 1/4
BDI # 621840
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
34065
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore
50BS70 1
Description
50BS70 1 ROLLER CHAIN SPROCKET ; 5/8" P 70T 1" BORE
Part # 50BS70 1
BDI # 621838
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
33241
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Finished Bore