168G-8M-36-3020

COMPARE

168G-8M-36-3020

Description
168G-8M-36-3020 TAPER LOCK SPROCKET

CONTINENTAL

Part # 20296150

BDI # 415725

Features

Pitch Diameter - Inch: 16.843
Inch - Metric: Metric
Outside Diameter - Inch: 16.78
Face Width - Millimeter: 45
Face Width - Inch: 1.772

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN: 577349
Pitch Diameter - Millimeter: 427.81
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F8MX-168S-21-SF

COMPARE

F8MX-168S-21-SF

Description
F8MX-168S-21 SF FIN FAN SYNCH SPROCKET

DODGE

Part # 482204

BDI # 20509117

Features

Pitch Diameter - Inch: 16.843
Inch - Metric: Metric
Outside Diameter - Inch: 16.78
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Pitch Diameter - Millimeter: 427.812
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
F8MX168S21-SF

COMPARE

F8MX168S21-SF

Description
F8MX168S21-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755370

TIMKEN

Part # F8MX168S21-SF

BDI # 24302772

Features

Pitch Diameter - Inch: 16.843
Inch - Metric: Metric
Outside Diameter - Inch: 16.78
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 427.812
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
GTR-168G-8M-62-3030TL

COMPARE

GTR-168G-8M-62-3030TL

Description
GTR-168G-8M-62 ; 3030TL FALCON SPROCKET

CONTINENTAL

Part # 20296151

BDI # 415726

Features

Pitch Diameter - Inch: 16.843
Inch - Metric: Metric
Outside Diameter - Inch: 16.78
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN: 577350
Pitch Diameter - Millimeter: 427.81
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY