Features
Pilot Diameter - Millimeter:
476.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.75
Length Thru Bore - Millimeter:
215.9
Nominal Bolt Circle Diameter Round - Inch:
14.75
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
3.5
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
374.65
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.75
Outside Diameter - Millimeter:
501.65
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
533000In-Lbs
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
19.75
Outside Diameter - Millimeter:
501.65
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
533000In-Lbs
Features
Pilot Diameter - Millimeter:
476.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.75
Length Thru Bore - Millimeter:
215.9
Nominal Bolt Circle Diameter Round - Inch:
14.75
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
7
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
374.65
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19.75
Outside Diameter - Millimeter:
501.65
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14332
Mounting Method:
Bushed
Belt Series:
A
Bushing Size:
Q1
Number of Grooves:
3