Features
Pitch Diameter - Inch:
2.126
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
54
Mounting Method:
Rough Bore
P34-5MGT-15AL
Description
P34-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78451534
BDI # 23125588
Features
Pitch Diameter - Inch:
2.126
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
54
Mounting Method:
Rough Bore