Page 1 of 16

Next

Compare
P48-5MGT-25

COMPARE

P48-5MGT-25

Description
P48-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77092048

BDI # 1125764

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.531
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
PHP 48-5M-09RSB

COMPARE

PHP 48-5M-09RSB

Description
PHP 48-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 48-5M-09RSB

BDI # 1289862

Features

Pitch Diameter - Inch: 3.007
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 14.5
Face Width - Inch: 0.571

Belt Pitch: 5 MM
Other Features: Web Style
Pitch Diameter - Millimeter: 76.39
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P485M25-JA

COMPARE

P485M25-JA

Description
P485M25-JA SPROCKET ; 48 TEETH 5MM PITCH X 0.984" BELT WD

MARTIN SPROCKET & GR

Part # P485M25-JA

BDI # 610375

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577536
Pitch Diameter - Millimeter: 76.394

Price Inventory : Available to order
Loading Price
QTY
P48-5M-25-JA

COMPARE

P48-5M-25-JA

Description
P48-5M-25-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P485M25

BDI # 989813

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 48-5M-15TB

COMPARE

PHP 48-5M-15TB

Description
PHP 48-5M-15TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 48-5M-15TB

BDI # 1289561

Features

Pitch Diameter - Inch: 3.007
Flange Outside Diameter - Millimeter: 80
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 20.5

Face Width - Inch: 0.807
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 76.39
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY