SLD 1900 MM 60X77
Description
SLD 1900 MM 60X77 SHAFT LOCKING DEVICE
Part # SLD-1900-MM-60X77
BDI # 599234
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.031
Outside Diameter - Millimeter:
77
Bore - Millimeter:
60
Length - Millimeter:
75
Other Features:
10 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
2.953