SLD 350 MM 75X84

COMPARE

SLD 350 MM 75X84

Description
SLD 350 MM 75X84 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-75X84

BDI # 599463

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.307

Outside Diameter - Millimeter: 84
Bore - Millimeter: 75
Length - Millimeter: 14
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.551

Price Inventory : Available to order
Loading Price
QTY
SLD 1900 MM 65X84

COMPARE

SLD 1900 MM 65X84

Description
SLD-1900-MM-65X84 ; POR

TIMKEN LOVEJOY

Part # SLD-1900-MM-65X84

BDI # 599235

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.307

Outside Diameter - Millimeter: 84
Bore - Millimeter: 65
Length - Millimeter: 75
Other Features: 10 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 2.953

Price Inventory : Available to order
Loading Price
QTY