H40B28F X 1
Description
H40B28F X 1 ROLLER CHAIN SPROCKET ; 40 CHAIN 28 TEETH TYPE B 1" FIN BORE
Part # 40BS28HT 1
BDI # 916451
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
38748
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Global Part Number GPN:
31697
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30951
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
41BTB28
Description
41BTB28 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 41BTB28
BDI # 620655
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32099
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
40TTA28-25
Description
40TTA28-25 ROLLER CHAIN SPROCKET ; TYPE A 40 CHAIN 28 TEETH
Part # 40TTA28-25
BDI # 620360
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore